This item is Discontinued.

Accuform Spanish-Bilingual Notice Sign, 14 in H, 10 in W, Aluminum, Rectangle, English, Spanish, MSAT801VA MSAT801VA

This item is Discontinued.

Accuform

Spanish-Bilingual Notice Sign, 14 in H, 10 in W, Aluminum, Rectangle, English, Spanish, MSAT801VA (Discontinued)

Mfr # MSAT801VA
Zoro # G1696188
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSAT801VA
Zoro #
G1696188
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.040 in

Details

Item
Spanish-Bilingual Notice Sign
Header
Notice/Aviso
Legend
No Trespassing/No Traspase
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
Header Background Color
Blue
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black

Description

Spanish-Bilingual Notice Sign, Sign Subject Matter Trespassing and Property, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend No Trespassing/No Traspase, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.