Notice/Aviso, No Trespassing/No Traspase, 10" W x 14" H, Rectangle, Aluminum (Discontinued)
- Mfr # MSAT801VA
- Zoro # G3813415
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MSAT801VA
Zoro #
G3813415
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.040"
Details
Item
Spanish-Bilingual Notice Sign
Header
Notice/Aviso
Legend
No Trespassing/No Traspase
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
Description
Spanish-Bilingual Notice Sign, Sign Subject Matter Trespassing and Property, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend No Trespassing/No Traspase, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.