This item is Discontinued.

Accuform Safety Sign, 14 in Height, 10 in Width, Plastic, Vertical Rectangle, English, Spanish SBMATR807VP

Safety Sign, 14 in Height, 10 in Width, Plastic, Vertical Rectangle, English, Spanish (Discontinued)

  • Mfr # SBMATR807VP
  • Zoro # G3813311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMATR807VP
Zoro #
G3813311
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Private Property Keep Out/Mantengase Afuera Propiedad Privada
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Material
Plastic
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Background Color
White
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Color
Black
Legend Style
Text
Language
English, Spanish
Legend/Background Color
Black and Blue/White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Background Color
White
Sign Header
Notice/Aviso
Sign Header Text Color
White
Metal Detectable
No
Chemical Resistant
Yes
Anti-Slip Surface
No
Sign Header Style
Text
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Minimum Application Temperature
20 Degrees F
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Legend
Private Property Keep Out/Mantengase Afuera Propiedad Privada
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Color
Black on White
Type
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Private Property Keep Out/Mantengase Afuera Propiedad Privada, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.