Notice/Aviso, Hard Hats Must Be Worn In This Area/Casco Protector En Esta Area, 10" W x 14" H (Discontinued)
- Mfr # SBMPPA814VP
- Zoro # G3819015
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBMPPA814VP
Zoro #
G3819015
UPC #
-
Country of Origin
Unknown
Dimensions
Width
10"
Height
14"
Thickness
0.055"
Details
Item
Spanish-Bilingual Notice Sign
Header
Notice/Aviso
Legend
Hard Hats Must Be Worn In This Area/Casco Protector En Esta Area
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Sign Legend Text Color
Black
Description
Spanish-Bilingual Notice Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Hard Hats Must Be Worn In This Area/Casco Protector En Esta Area, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.