Spanish-Bilingual Parking Sign, 14 in Height, 10 in Width, Plastic, English, Spanish

  • Mfr # SBMVHR921VP

  • Zoro # G1728363


product price: $9.75
/ea

Key Features

Sign Material
Plastic
Legend
No Parking Fire Lane Keep Clear At All Times/No Estacione Carril De Incendios Mantenga Despejado En Todo Momento
Width
10 in
Thickness
0.055 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMVHR921VP
Zoro #
G1728363
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
14 in

Details

Item
Spanish-Bilingual Parking Sign
Sign Material
Plastic
Legend
No Parking Fire Lane Keep Clear At All Times/No Estacione Carril De Incendios Mantenga Despejado En Todo Momento
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red/White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
Yes
Header
No Header
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

Spanish-Bilingual Parking Sign, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.