Zoro Homepage

Spanish-Bilingual Restricted Area Sign, 14 in Height, 10 in Width, Vinyl, Rectangle

  • Mfr # SBMADM906VS

  • Zoro # G1696163


product price: $8.99
/ea

Key Features

Header
No Header
Legend
Restricted Area Unauthorized Persons Keep Out/Area Restringida Personal No Autorizado Mantengase Afuera
Width
10 in
Height
14 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMADM906VS
Zoro #
G1696163
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in

Details

Item
Spanish-Bilingual Restricted Area Sign
Header
No Header
Legend
Restricted Area Unauthorized Persons Keep Out/Area Restringida Personal No Autorizado Mantengase Afuera
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

Spanish-Bilingual Restricted Area Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 14 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Restricted Area Unauthorized Persons Keep Out/Area Restringida Personal No Autorizado Mantengase Afuera, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.