This item is Discontinued.

Accuform No Header, 10 in W x 14 in H, Rectangle, Plastic SBMADM906VP

No Header, 10 in W x 14 in H, Rectangle, Plastic (Discontinued)

  • Mfr # SBMADM906VP
  • Zoro # G3813372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMADM906VP
Zoro #
G3813372
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in

Details

Item
Spanish-Bilingual Restricted Area Sign
Header
No Header
Legend
Restricted Area Unauthorized Persons Keep Out/Area Restringida Personal No Autorizado Mantengase Afuera
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Mounting Style
With Mounting Holes
Background Color
Red, White
Legend Color
Black, White
Sign Legend Color
Black, White
Subject Matter
Authorized Personnel & Restricted Access
Material
Plastic
Legend/Background Color
Black And Red/White
Double-Sided
No
ANSI Compliant
Yes
Language
English, Spanish
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black, White

Description

Spanish-Bilingual Restricted Area Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Restricted Area Unauthorized Persons Keep Out/Area Restringida Personal No Autorizado Mantengase Afuera, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.