This item is Discontinued.

Accuform Women/Damas, 10" W x 14" H, Rectangle, Vinyl, SBMRST575VS SBMRST575VS

Women/Damas, 10" W x 14" H, Rectangle, Vinyl, SBMRST575VS (Discontinued)

  • Mfr # SBMRST575VS
  • Zoro # G1727873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMRST575VS
Zoro #
G1727873
UPC #
-
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.004"

Details

Item
Spanish-Bilingual Restroom Sign
Legend
Women/Damas
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English, Spanish
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Background Color
White
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black

Description

Spanish-Bilingual Restroom Sign, Sign Subject Matter Restrooms, Height 14 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Women/Damas, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.