Zoro Homepage

SPANISH BILINGUAL SAFETY LABEL

  • Mfr # LPC480

  • Zoro # G015238433


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Width
2 in
Height
3.75 in
Sign Material
Adhesive Poly
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPC480
Zoro #
G015238433
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Height
3.75 in
Thickness
0.1 in

Details

Sign Material
Adhesive Poly

Description

Production Control Labels, ACCEPTED BY blank DATE blank Bilingual Spanish, 0.625 x 1.5, Adhesive Poly, 25/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.