Spanish-Bilingual Safety First Sign, 14" Height, 10" Width, Vinyl, Rectangle, English, Spanish (Discontinued)
- Mfr # SBMPPA904VS
- Zoro # G3819024
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBMPPA904VS
Zoro #
G3819024
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.004"
Description
Spanish-Bilingual Safety First Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Safety First/Seguridad Primero, Legend Safety Glasses, Safety Shoes And Hard Hats Required Beyond This Point/Se Requieren Anteojos, Zapatos De Seguridad Y Casco Mas Alla De Este Punto, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.