This item is Discontinued.

Accuform Spanish-Bilingual Warning Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish MSAT300VP

This item is Discontinued.

Accuform

Spanish-Bilingual Warning Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (Discontinued)

Mfr # MSAT300VP
Zoro # G1696136
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSAT300VP
Zoro #
G1696136
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in

Details

Item
Spanish-Bilingual Warning Sign
Header
Warning/Advertencia
Legend
No Trespassing/No Traspase
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Background Color
Orange
Header Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black

Description

Spanish-Bilingual Warning Sign, Sign Subject Matter Trespassing and Property, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning/Advertencia, Legend No Trespassing/No Traspase, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.