This item is Discontinued.

Accuform Spanish-Bilingual Warning Sign, 14" Height, 10" Width, Vinyl, Rectangle, English, Spanish MSAT300VS

Spanish-Bilingual Warning Sign, 14" Height, 10" Width, Vinyl, Rectangle, English, Spanish (Discontinued)

  • Mfr # MSAT300VS
  • Zoro # G3813433
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSAT300VS
Zoro #
G3813433
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in

Details

Item
Spanish-Bilingual Warning Sign
Header
Warning/Advertencia
Legend
No Trespassing/No Traspase
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Orange
Double-Sided
No
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Orange
Legend Style
Text
Header Legend Color
Black
Subject Matter
Trespassing & Property
Material
Vinyl
Header Background Color
Orange
ANSI Compliant
Yes
Language
English, Spanish
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Spanish-Bilingual Warning Sign, Sign Subject Matter Trespassing and Property, Height 14 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Warning/Advertencia, Legend No Trespassing/No Traspase, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.