This item is Discontinued.

Accuform Spanish-Bilingual Warning Sign, Aluminum, Rectangle, English, Spanish SBMBHZ302MVA

Spanish-Bilingual Warning Sign, Aluminum, Rectangle, English, Spanish (Discontinued)

  • Mfr # SBMBHZ302MVA
  • Zoro # G1707546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMBHZ302MVA
Zoro #
G1707546
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.040 in

Details

Item
Spanish-Bilingual Warning Sign
Header
Warning/Advertencia
Legend
Biohazard Authorized Personnel Only/Peligro Biologico Solamente Personal Autorizado
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English, Spanish
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Orange
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black

Description

Spanish-Bilingual Warning Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Aluminum, Header Warning/Advertencia, Legend Biohazard Authorized Personnel Only/Peligro Biologico Solamente Personal Autorizado, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.