Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spanish Danger Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, Spanish

  • Mfr # SHMCHL224VS

  • Zoro # G1713216


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Header
Peligro
Width
10 in
Height
7 in
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHMCHL224VS
Zoro #
G1713216
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in

Details

Item
Spanish Danger Sign
Header
Peligro
Legend
Combustible Diesel
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
Black

Description

Spanish Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Peligro, Legend Combustible Diesel, Printed Language Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.