This item is Discontinued.

Accuform Spanish First Aid Sign, 7" Height, 10" Width, Plastic, Rectangle, Spanish SHMFSR528VP

Spanish First Aid Sign, 7" Height, 10" Width, Plastic, Rectangle, Spanish (Discontinued)

  • Mfr # SHMFSR528VP
  • Zoro # G2285276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHMFSR528VP
Zoro #
G2285276
UPC #
-
Country of Origin
Unknown

Dimensions

Width
10"
Height
7"
Thickness
0.055"

Details

Item
Spanish First Aid Sign
Header
No Header
Legend
Ducha De Emergencia Y Para Lavar Los ojos
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Green/White
Material
Plastic
Background Color
White
ANSI Compliant
Yes
Legend Style
Text and Symbol
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Language
Spanish
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Green
Subject Matter
Eyewash and Shower
Double-Sided
No
Mounting Style
With Mounting Holes
Legend Color
Green
Sign Legend Text Color
Green

Description

Spanish First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Ducha De Emergencia Y Para Lavar Los Ojos, Printed Language Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.