This item is Discontinued.

Accuform Spanish First Aid Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, Spanish SHMFSR527VS

Spanish First Aid Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, Spanish (Discontinued)

  • Mfr # SHMFSR527VS
  • Zoro # G4139134
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHMFSR527VS
Zoro #
G4139134
UPC #
13071133812
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Spanish First Aid Sign
Header
No Header
Legend
Estacion Para Lavar Los Ojos
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Eyewash and Shower
Double-Sided
No
Legend Color
Green
ANSI Compliant
Yes
Sign Legend Color
Green
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Material
Vinyl
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend/Background Color
Green/White
Language
Spanish
Background Color
White
Color
Green on White
Sign Legend Text Color
Green
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Mirror Print
No
Corrosion Resistant
No
Sign Legend
Estacion Para Lavar Los Ojos
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Header
No Header
Sign Legend Background Color
White
Minimum Service Temperature
-20 Degrees F
Graffiti Resistant
No
Glow In The Dark
No
Chemical Resistant
No
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Minimum Application Temperature
20 Degrees F
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Type
Self Adhesive
Product Type
Safety Sign

Description

Spanish First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Other Format, Sign Legend Estacion Para Lavar Los Ojos, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.