SPANISH PIPE MARKER AGUA CALIENTE
Mfr # SHRPK277SSH
Zoro # G115230399
product price: $7.25
/eaSold in multiples of 2 for $14.50
Key Features
Width
12 in
Thickness
2.25 in
Height
14 in
Material
Adhesive Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHRPK277SSH
Zoro #
G115230399
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Thickness
2.25 in
Height
14 in
Details
Material
Adhesive Poly
Description
Pipe Marker, AGUA CALIENTE SANITARIA Spanish, 4 x 24, Adhesive Poly, Black/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.