SPANISH PIPE MARKER PROPANE GAS
Mfr # SHRPK585STB
Zoro # G515227647
product price: $7.65
/eaSold in multiples of 2 for $15.30
Key Features
Width
8 in
Thickness
1.5 in
Height
9 in
Material
Rigid Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHRPK585STB
Zoro #
G515227647
UPC #
-
Country of Origin
United States
Dimensions
Width
8 in
Thickness
1.5 in
Height
9 in
Details
Material
Rigid Vinyl
Description
Pipe Marker, GAS PROPANO Spanish, 9 x 8, Snap Tite Vinyl, Black/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.