This item is Discontinued.

Accuform Spanish Restroom Sign, 7" Height, 10" Width, Vinyl, Rectangle, Spanish SHMRST582VS

Spanish Restroom Sign, 7" Height, 10" Width, Vinyl, Rectangle, Spanish (Discontinued)

  • Mfr # SHMRST582VS
  • Zoro # G4142083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHMRST582VS
Zoro #
G4142083
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004"

Details

Item
Spanish Restroom Sign
Header
No Header
Legend
Damas
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Language
Spanish
Material
Vinyl
Operating Temp. Range
-20 Degrees to 176 Degrees F
Mounting Style
Adhesive-Backed
Legend Color
Black
Background Color
White
Legend Style
Text and Symbol
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Subject Matter
Restroom
Sign Legend Text Color
Black

Description

Spanish Restroom Sign, Sign Subject Matter Restrooms, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Damas, Printed Language Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.