Spanish Safety Tags, CYLINDER STATUS CYLINDER EMPTY, 5.75in x 3.25in, RP-Plastic, 25PK

  • Mfr # SHMGT206PTP

  • Zoro # G313303185


product price:  $45.35
/pk 25, $1.81/ea

Key Features

Material
Engraved Plastic
Width
1-1/2 in
Length
1-1/2 in
Legend
CYLINDER STATUS CYLINDER EMPTY
Height
5.75in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHMGT206PTP
Zoro #
G313303185
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/2 in
Length
1-1/2 in
Height
5.75in

Details

Material
Engraved Plastic
Legend
CYLINDER STATUS CYLINDER EMPTY

Description

Accuform CYLINDER STATUS SAFETY TAG CYLINDER SHMGT206PTP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.