Spanish Safety Tags, DANGER DO NOT START, 5.75in x 3.25in, PF-Cardstock, 25PK

  • Mfr # SHMLT403CTP

  • Zoro # G313304212


product price:  $18.05
/pk 25, $0.72/ea

Key Features

Header
Danger
Material
Engraved Plastic
Width
1-1/2 in
Standards
OSHA
Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHMLT403CTP
Zoro #
G313304212
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/2 in
Length
1-1/2 in

Details

Header
Danger
Material
Engraved Plastic
Standards
OSHA

Description

Accuform OSHA DANGER LOCKOUT TAG DO NOT SHMLT403CTP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.