Spanish Safety Tags, DANGER MEN WORKING ON MACHINERY, 5.75in x 3.25in, PF-Cardstock, 25PK
- Mfr # SHMDT127CTP
- Zoro # G413307274
product price:Â
$
20.89
/pk of 25, $0.84/ea
Key Features
Header
Danger
Legend
MEN WORKING ON MACHINERY
Material
PF-Cardstock
Width
3 in
Standards
OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHMDT127CTP
- Zoro #
- G413307274
- UPC #
- -
- Country of Origin
- United States
- Header
- Danger
- Legend
- MEN WORKING ON MACHINERY
- Material
- PF-Cardstock
- Standards
- OSHA
Dimensions
- Width
- 3 in
- Length
- 5 in
Description
Accuform OSHA DANGER SAFETY TAGS MEN WORKING SHMDT127CTP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.