Shop ACCUFORM
See all product information
Create Account
Spanish Safety Tags, FIRE EXTINGUISHER RECHARGE & INSPECTION, 5.75in x 3.25in, HS-Laminate, 25PK
- Mfr # SHMGT208LTP
- Zoro # G713303327
product price:Â
$
72.15
/pk of 25, $2.89/ea
Key Features
Legend
FIRE EXTINGUISHER RECHARGE & INSPECTION
Material
HS-Laminate
Width
3 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHMGT208LTP
- Zoro #
- G713303327
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 5 in
Details
- Legend
- FIRE EXTINGUISHER RECHARGE & INSPECTION
- Material
- HS-Laminate
Description
Accuform FIRE EXTINGUISH ER TAG FIRE EXTINGUISHE SHMGT208LTP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.