Shop ACCUFORM
See all product information
Create Account
Spanish Safety Tags, INFORMATION, 5.75in x 3.25in, PF-Cardstock, 25PK
- Mfr # SHTRS241CTP
- Zoro # G713305086
product price:Â
$
17.99
/pk of 25, $0.72/ea
Key Features
Legend
INFORMATION
Material
Engraved Plastic
Width
1-1/2 in
Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHTRS241CTP
- Zoro #
- G713305086
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1-1/2 in
- Length
- 1-1/2 in
Details
- Legend
- INFORMATION
- Material
- Engraved Plastic
Description
ACCUFORM INFORMATION STATUS SAFETY TAGS SHTRS241CTP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.