Spanish Safety Tags, OK DO NOT ALTER, 5.75in x 3.25in, HS-Laminate, 25PK

  • Mfr # SHTSS103LTP

  • Zoro # G713306236


product price:  $79.49
/pk 25, $3.18/ea
Free Shipping & Returns

Key Features

Material
HS-Laminate
Width
3 in
Standards
OSHA
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHTSS103LTP
Zoro #
G713306236
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
5 in

Details

Material
HS-Laminate
Standards
OSHA

Description

Accuform SCAFFOLD STATUS SAFETY TAG OK DO NOT SHTSS103LTP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.