Shop ACCUFORM
See all product information
Create Account
Spanish Safety Tags, OUT OF SERVICE, 5.75in x 3.25in, RP-Plastic, 25PK
- Mfr # SHTRS243PTP
- Zoro # G313305912
product price:Â
$
47.65
/pk of 25, $1.91/ea
Key Features
Legend
OUT OF SERVICE
Material
RP-Plastic
Width
2-3/4 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHTRS243PTP
- Zoro #
- G313305912
- UPC #
- -
- Country of Origin
- United States
- Legend
- OUT OF SERVICE
- Material
- RP-Plastic
Dimensions
- Width
- 2-3/4 in
- Length
- 3 in
Description
ACCUFORM OUT OF SERVICE TAGS RPPLASTIC SHTRS243PTP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.