Zoro Homepage

SPECIAL PLACARDING 15 14 in X 15 MDTRHP19VP

  • Mfr # MDTRHP19VP

  • Zoro # G911700157


product price: $16.35
/ea

Key Features

Width
15.25 in
Height
15.25 in
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDTRHP19VP
Zoro #
G911700157
UPC #
-
Country of Origin
United States

Dimensions

Width
15.25 in
Height
15.25 in

Details

Sign Material
Plastic

Description

Accuform SPECIAL PLACARDING 15 14 in X 15 MDTRHP19VP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.