Zoro Homepage

SPEED LIMIT SIGN MAXIMUM 30 in X FRR20430RA

  • Mfr # FRR20430RA

  • Zoro # G411680805


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Height
30 in
Sign Material
Engineer Grade Reflective Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRR20430RA
Zoro #
G411680805
UPC #
846642002176
Country of Origin
United States

Dimensions

Width
24 in
Height
30 in

Details

Sign Material
Engineer Grade Reflective Aluminum

Description

Accuform SPEED LIMIT SIGN MAXIMUM 30 in X FRR20430RA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.