
SPEED SIGN 30 in X 24 in DG HIGH PRISM
Mfr # FRR20625DP
Zoro # G411680928
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Height
30 in
Sign Material
Diamond Grade Reflective Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRR20625DP
Zoro #
G411680928
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Height
30 in
Details
Sign Material
Diamond Grade Reflective Aluminum
Description
Accuform SPEED SIGN 30 in X 24 in DG HIGH PRISM FRR20625DP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.