
Spill Clean Up Kit, Dura-Plastic, 10 in x 10 in, Mounting Holes
Mfr # MCHL807XT
Zoro # G811702886
product price:Â $29.79
/eaKey Features
Legend
Spill Clean Up Kit
Sign Material
Dura-Plastic
Height
10 in
Size
10" x 14"
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCHL807XT
Zoro #
G811702886
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
10 in
Size
10" x 14"
Details
Legend
Spill Clean Up Kit
Sign Material
Dura-Plastic
Sign Mounting Style
Mounting Holes
Description
Accuform OSHA NOTICE SAFETY SIGN SPILL CLEAN MCHL807XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.