
Spill Clean Up Kit, Plastic, 10 in x 14 in, Mounting Holes
Mfr # MCHL807VP
Zoro # G711702344
product price: $13.69
/eaKey Features
Legend
Spill Clean Up Kit
Sign Material
Plastic
Height
10 in
Size
10" x 14"
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MCHL807VP
Zoro #
G711702344
UPC #
846642098377
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Size
10" x 14"
Details
Legend
Spill Clean Up Kit
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Description
Accuform OSHA NOTICE SAFETY SIGN SPILL CLEAN MCHL807VP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.