Zoro Homepage

Spill Control Station, 14" W x 10" H, Rectangle, Plastic, MCHL521VP

  • Mfr # MCHL521VP

  • Zoro # G1736273


product price: $10.29
/ea

Key Features

Legend
Spill Control Station
Sign Material
Plastic
Height
10"
Width
14"
Size
10" x 14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHL521VP
Zoro #
G1736273
UPC #
-
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Size
10" x 14"
Thickness
0.055"

Details

Item
Spill Control Sign
Legend
Spill Control Station
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Header
No Header
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Background Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Spill Control Sign, Sign Subject Matter Spill Control, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Spill Control Station, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.