Spill-Kit Station, 14" W x 10" H, Rectangle, Aluminum, MCHL567VA

  • Mfr # MCHL567VA

  • Zoro # G1713469


product price: $17.29
/ea

Key Features

Legend
Spill-Kit Station
Sign Material
Aluminum
Height
10"
Width
14"
Thickness
0.040"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHL567VA
Zoro #
G1713469
UPC #
846642042592
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Size
10" x 14"
Thickness
0.040"

Details

Item
Spill Control Sign
Legend
Spill-Kit Station
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees to 250 Degrees F
Sign Background Color
Yellow
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Text
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Spill Control Sign, Sign Subject Matter Spill Control, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Spill-Kit Station, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.