Zoro Homepage

Spill Response Equipment, 18" W x 8" H, V-Shaped, Plastic, PSP390

  • Mfr # PSP390

  • Zoro # G1730025


product price: $13.89
/ea

Key Features

Legend
Spill Response Equipment
Sign Material
Plastic
Height
8"
Width
18"
Thickness
0.100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP390
Zoro #
G1730025
UPC #
846642014070
Country of Origin
United States

Dimensions

Height
8"
Width
18"
Size
8"X18"
Thickness
0.100"

Details

Item
V-Shape Projection Sign
Legend
Spill Response Equipment
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, V-Shaped
UV Resistant
Yes
Double-Sided
Yes
Sign Shape
V-Shaped
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 212 Degrees F
OSHA Compliant
Yes
Includes
Mounting screws and self-adhesive foam tape
ANSI Compliant
Yes
Printed Language
English
Header
No Header
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol and Text
Sign Background Color
White
Language
English
Material
Plastic
Subject Matter
Spill Control
Legend/Background Color
Green/White
Legend Color
Green
Background Color
White
Sign Legend Text Color
Green

Description

V-Shape Projection Sign, Sign Subject Matter Spill Control, Height 8 In., Width 18 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Spill Response Equipment, Printed Language English, Sign Shape V-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.