Zoro Homepage

Spill Response Equipment, 8" W x 8" H, L-Shaped, Plastic, PSP492

  • Mfr # PSP492

  • Zoro # G1721205


product price: $13.79
/ea

Key Features

Legend
Spill Response Equipment
Sign Material
Plastic
Height
8"
Width
8"
Size
8" x 8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP492
Zoro #
G1721205
UPC #
846642014162
Country of Origin
United States

Dimensions

Height
8"
Width
8"
Size
8" x 8"
Thickness
0.100"

Details

Item
L-Shape Projection Sign
Legend
Spill Response Equipment
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, L-Shaped
UV Resistant
Yes
Double-Sided
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
L-Shaped
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 212 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Printed Language
English
Includes
Mounting screws and self-adhesive foam tape
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header
No Header
ANSI Compliant
Yes
Language
English
Legend/Background Color
Green/White
Background Color
White
Material
Plastic
Legend Color
Green
Subject Matter
Spill Control
Sign Legend Text Color
Green

Description

L-Shape Projection Sign, Sign Subject Matter Spill Control, Height 8 In., Width 8 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Header No Header, Legend Spill Response Equipment, Printed Language English, Sign Shape L-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.