Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STANDARD CRANE HAND SIGNALS, Plastic, 3.375 in x 2.125 in

  • Mfr # LKC203SP

  • Zoro # G415231836


product price: $69.69
/ea

Key Features

Legend
STANDARD CRANE HAND SIGNALS
Sign Material
Plastic
Height
3.375 in
Width
2.125 in
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKC203SP
Zoro #
G415231836
UPC #
-
Country of Origin
United States

Dimensions

Height
3.375 in
Width
2.125 in
Thickness
0.125 in

Details

Legend
STANDARD CRANE HAND SIGNALS
Sign Material
Plastic

Description

Wallet Card, STANDARD CRANE HAND SIGNALS, 3.375 x 2.125, Plastic, 25/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.