Zoro Homepage

STATE SPECIFIC ADA ACCESS 24 in X 12 in

  • Mfr # FRA191RA

  • Zoro # G311690744


product price: $85.35
/ea
Free Shipping & Returns

Key Features

Width
12 in
Height
24 in
Sign Material
Engineer Grade Reflective Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRA191RA
Zoro #
G311690744
UPC #
846642021498
Country of Origin
United States

Dimensions

Width
12 in
Height
24 in

Details

Sign Material
Engineer Grade Reflective Aluminum

Description

Accuform STATE SPECIFIC ADA ACCESS 24 in X 12 in FRA191RA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.