Tag, Green Tag, Cardstock, 5 3/4 in H x 3 1/4 in W, Green, Rectangle, 25 PK
Mfr # TRS209CTP
Zoro # G7596881
product price: $15.99
/pk 25, $0.64/eaKey Features
Material
Cardstock
Color
Green
Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRS209CTP
Zoro #
G7596881
UPC #
846642020156
Country of Origin
United States
Dimensions
Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
10 Mil
Tag Size
#7
Mounting Hole Diameter
3/8 in
Mounting Hole Size
3/8 in
Description
Tag, Compatible Tag Holder Mfr Part Number TRS902, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording Green Tag, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 3/8 in, Number of Tags 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.