Zoro Homepage

Steering Wheel Cover, Disabled Vehicle, 20

  • Mfr # KDD823

  • Zoro # G6092371


product price: $41.69
/ea

Key Features

Material
Reinforced Vinyl
Color
Yellow/Black
Includes
3/8 Metal Grommeted Hole, Stitched Upper Pocket
For Use With
20 in Standard Steering Wheels
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDD823
Zoro #
G6092371
UPC #
846642018658
Country of Origin
United States

Dimensions

Hole Diameter
3/8 in
Outside Diameter
20 in

Details

Material
Reinforced Vinyl
Color
Yellow/Black
Includes
3/8 Metal Grommeted Hole, Stitched Upper Pocket
Item
Steering Wheel Message Cover
For Use With
20 in Standard Steering Wheels
Standards
OSHA
Cover Color
Yellow
Legend
Disabled Vehicle Do Not Attempt to Drive
Grommet Material
Metal
Header
Caution
Maximum Number of Padlocks
1
Cover Material
Vinyl
Lockable
Yes

Description

Steering Wheel Message Cover, Cover Color Yellow, Cover Material Vinyl, Hole Diameter 3/8 in, Lockable Yes, Outside Diameter 20 in, Header Caution, Legend Disabled Vehicle Do Not Attempt to Drive, Maximum Number of Padlocks 1, Grommet Material Metal, Includes 3/8 Metal Grommeted Hole, Stitched Upper Pocket, Standards OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.