Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steering Wheel Cover, Do Not Operate, 24

  • Mfr # KDD731

  • Zoro # G8422032


product price: $50.89
/ea

Key Features

Material
Reinforced Vinyl
Color
Red, White/Black
Includes
3/8 Metal Grommeted Hole, Stitched Upper Pocket
Wheel Dia. (In.)
24
Width (In.)
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDD731
Zoro #
G8422032
UPC #
846642018696
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
24
Width (In.)
24
Length (In.)
24
Outside Diameter
24 in
Hole Diameter
3/8 in

Details

Material
Reinforced Vinyl
Color
Red, White/Black
Includes
3/8 Metal Grommeted Hole, Stitched Upper Pocket
For Use With
Standard Steering Wheels
Item
Steering Wheel Message Cover
Type
Do Not Operate or Move Vehicle. This Vehicle Being Serviced By
Standards
ANSI, OSHA
Lockable
Yes
Cover Color
White
Cover Material
Vinyl
Header
Danger
Maximum Number of Padlocks
1
Grommet Material
Metal
Legend
Do Not Operate or Move Vehicle

Description

Steering Wheel Message Cover, Cover Color White, Cover Material Vinyl, Hole Diameter 3/8 in, Lockable Yes, Outside Diameter 24 in, Header Danger, Legend Do Not Operate or Move Vehicle, Maximum Number of Padlocks 1, Grommet Material Metal, Includes 3/8 Metal Grommeted Hole, Stitched Upper Pocket, Standards ANSI, OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.