Zoro Homepage

Steering Wheel Cover, Do Not Start, 20 In.

  • Mfr # KDD822

  • Zoro # G5210317


product price: $47.19
/ea

Key Features

Material
Reinforced Vinyl
Color
Red, White/Black
Includes
3/8 Metal Grommeted Hole, Stitched Upper Pocket
Type
Do Not Start or Move Vehicle
Length (In.)
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDD822
Zoro #
G5210317
UPC #
846642018566
Country of Origin
United States

Dimensions

Length (In.)
20
Wheel Dia. (In.)
20
Width (In.)
20
Hole Diameter
3/8 in
Outside Diameter
20 in

Details

Material
Reinforced Vinyl
Color
Red, White/Black
Includes
3/8 Metal Grommeted Hole, Stitched Upper Pocket
Type
Do Not Start or Move Vehicle
Item
Steering Wheel Message Cover
For Use With
Standard Steering Wheels
Standards
OSHA
Lockable
Yes
Maximum Number of Padlocks
1
Grommet Material
Metal
Cover Material
Vinyl
Legend
Do Not Start or Move Vehicle
Header
Danger
Cover Color
White

Description

Steering Wheel Message Cover, Cover Color White, Cover Material Vinyl, Hole Diameter 3/8 in, Lockable Yes, Outside Diameter 20 in, Header Danger, Legend Do Not Start or Move Vehicle, Maximum Number of Padlocks 1, Grommet Material Metal, Includes 3/8 Metal Grommeted Hole, Stitched Upper Pocket, Standards OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.