Zoro Homepage

Steering Wheel Cover, This Vehicle, 24 In.

  • Mfr # KDD834

  • Zoro # G6209506


product price: $57.19
/ea

Key Features

Material
Reinforced Vinyl
Color
Yellow/Black
Includes
3/8 Metal Grommeted Hole, Stitched Upper Pocket
Wheel Dia. (In.)
24
Type
This Vehicle is Being Serviced Do Not Attempt to Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDD834
Zoro #
G6209506
UPC #
846642018634
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
24
Width (In.)
24
Length (In.)
24
Hole Size
3/8 in
Diameter
24 in
Hole Diameter
3/8 in
Outside Diameter
24 in

Details

Material
Reinforced Vinyl
Color
Yellow/Black
Includes
3/8 Metal Grommeted Hole, Stitched Upper Pocket
Type
This Vehicle is Being Serviced Do Not Attempt to Drive
For Use With
Standard Steering Wheels
Item
Steering Wheel Message Cover
Standards
OSHA
Legend
This Vehicle is Being Serviced Do Not Attempt to Drive
Grommet Material
Metal
Cover Color
Yellow
Lockable
Yes
Cover Material
Vinyl
Maximum Number of Padlocks
1
Header
Caution

Description

Steering Wheel Message Cover, Cover Color Yellow, Cover Material Vinyl, Hole Diameter 3/8 in, Lockable Yes, Outside Diameter 24 in, Header Caution, Legend This Vehicle is Being Serviced Do Not Attempt to Drive, Maximum Number of Padlocks 1, Grommet Material Metal, Includes 3/8 Metal Grommeted Hole, Stitched Upper Pocket, Standards OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.