Zoro Homepage

Step Floor Sign, PSR248

  • Mfr # PSR248

  • Zoro # G211732797


product price: $24.39
/ea

Key Features

Width
24 in
Height
6 in
Sign Material
Adhesive Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR248
Zoro #
G211732797
UPC #
846642028695
Country of Origin
United States

Dimensions

Width
24 in
Height
6 in

Details

Sign Material
Adhesive Vinyl

Description

Accuform Step Floor Sign, Series SlipGard, Text Legend, Legend ANSI CAUTION STEP UP, NonSlip Adhesive Vinyl, 6 in Height, 24 in Width Mark bold graphics and messages on your floors and pathways with nonslip floor signs SelfAdhesive vinyl signs are 020 in thick, subsurface printed, and Over laminated by a protective layer This layer is a nonslip vinyl surface that is pebbletextured for added durability to withstand heavy pedestrian traffic SlipGard Floor Signs have a strong, permanent Acrylic Adhesive back with peeloff liner which adheres firmly to smooth, clean, dry surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.