
Step Floor Sign, PSR266
Mfr # PSR266
Zoro # G911733452
product price: $21.89
/eaKey Features
Width
24 in
Height
6 in
Sign Material
Adhesive Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSR266
Zoro #
G911733452
UPC #
846642028640
Country of Origin
United States
Dimensions
Width
24 in
Height
6 in
Details
Sign Material
Adhesive Vinyl
Description
Accuform Step Floor Sign, Series SlipGard, Text Legend, Legend ANSI CAUTION WATCH YOUR STEP, NonSlip Adhesive Vinyl, 6 in Height, 24 in Width Mark bold graphics and messages on your floors and pathways with nonslip floor signs SelfAdhesive vinyl signs are 020 in thick, subsurface printed, and Over laminated by a protective layer This layer is a nonslip vinyl surface that is pebbletextured for added durability to withstand heavy pedestrian traffic SlipGard Floor Signs have a strong, permanent Acrylic Adhesive back with peeloff liner which adheres firmly to smooth, clean, dry surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.