Zoro Homepage

Stop (4 way), Cast Aluminum, 6.5 in x 12 in

  • Mfr # FRVPL908

  • Zoro # G211675483


product price: $1,240.99
/ea
Free Shipping & Returns

Key Features

Legend
Stop (4 way)
Sign Material
Cast Aluminum
Height
6.5 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRVPL908
Zoro #
G211675483
UPC #
846642029487
Country of Origin
China

Dimensions

Height
6.5 in
Width
12 in

Details

Legend
Stop (4 way)
Sign Material
Cast Aluminum

Description

Accuform LED SIGN PROJECTOR STOP 4 WAY FRVPL908

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.