This item is Discontinued.

No Product Image Available

Stop (4 way) - French, Glass, 2 in x 2 in (Discontinued)

  • Mfr # FRVPL908LENS
  • Zoro # G011675515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRVPL908LENS
Zoro #
G011675515
UPC #
846642029494
Country of Origin
China

Dimensions

Height
2 in
Width
2 in

Details

Legend
Stop (4 way) - French
Sign Material
Glass

Description

ACCUFORM LED SIGN PROJECTOR LENS ONLY FRVPL908LENS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.