Shop ACCUFORM
See all product information
Create Account
STOP AND YIELD SIGN STOP PROCEED FRW491HP
- Mfr # FRW491HP
- Zoro # G211690332
product price:Â
$
68.19
/ea
Key Features
Width
12 in
Height
18 in
Sign Material
High Intensity Reflective Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRW491HP
- Zoro #
- G211690332
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- High Intensity Reflective Aluminum
Dimensions
- Width
- 12 in
- Height
- 18 in
Description
ACCUFORM STOP AND YIELD SIGN STOP PROCEED FRW491HP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.