Zoro Homepage

STOP FLUORESCEN T ALERT SIGN AUTHORIZED PSA230

  • Mfr # PSA230

  • Zoro # G711987710


product price: $40.15
/ea

Key Features

Width
18 in
Height
24 in
Sign Material
Fluorescent Plastic
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSA230
Zoro #
G711987710
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Thickness
0.055 in

Details

Sign Material
Fluorescent Plastic

Description

Accuform STOP FLUORESCEN T ALERT SIGN AUTHORIZED PSA230

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.