Shop ACCUFORM
See all product information
Create Account
STOP FLUORESCEN T ALERT SIGN AUTHORIZED PSA232
- Mfr # PSA232
- Zoro # G011987687
product price:Â
$
46.39
/ea
Key Features
Width
18 in
Height
24 in
Sign Material
Fluorescent Plastic
Thickness
0.055 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSA232
- Zoro #
- G011987687
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Fluorescent Plastic
Dimensions
- Width
- 18 in
- Height
- 24 in
- Thickness
- 0.055 in
Description
Accuform STOP FLUORESCEN T ALERT SIGN AUTHORIZED PSA232
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.