Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STOP SAFETY LABEL KEEP HANDS CLEAR

  • Mfr # LEQM944XVE

  • Zoro # G015234473


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Material
Adhesive Dura-Poly
Height
4 in
Width
4 in
Thickness
0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEQM944XVE
Zoro #
G015234473
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
4 in
Thickness
0.005 in

Details

Material
Adhesive Dura-Poly

Description

Safety Label, STOP KEEP HANDS CLEAR WHEN EQUIPMENT IS RUNNING, 4 x 4, Adhesive Dura-Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.